
Indexing Plungers without collar, Style J, inch
Mfr # K0345.01004AK
Zoro # G4621367
product price: $23.69
/eaSold in multiples of 2 for $47.38
Key Features
Thread Size
5/16"-24
Material
Stainless Steel
Measurement Type
Inch
Style
J - No Locknut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0345.01004AK
Zoro #
G4621367
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/16"-24
Details
Material
Stainless Steel
Measurement Type
Inch
Style
J - No Locknut
Description
Indexing Plunger without lockout Size: 0 D1=5/16-24, Form: J, Stainless Steel, Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.