
Indexing Plungers without collar, Style J, inch
Mfr # K0345.1903AJ
Zoro # G4596885
product price: $14.15
/eaSold in multiples of 2 for $28.30
Key Features
Thread Size
1/4"-28
Material
Steel
Style
J - No Locknut
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0345.1903AJ
Zoro #
G4596885
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/4"-28
Details
Material
Steel
Style
J - No Locknut
Measurement Type
Inch
Description
Indexing Plunger without lockout Size: 9 D1=1/4-28, Form: J, Steel, Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.