Zoro Homepage

Indexing Plungers without collar, Style J, metric

  • Mfr # K0345.01410

  • Zoro # G4610727


product price: $36.15
/ea

Key Features

Material
Stainless Steel
Plunger Dia.
10 mm
Type
Indexing Plunger
Thread Size
M20-1.5
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0345.01410
Zoro #
G4610727
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
10 mm
Thread Size
M20-1.5

Details

Material
Stainless Steel
Type
Indexing Plunger
Measurement Type
Metric

Description

Indexing Plunger without lockout Size: 4 D1=M20X1,5, Form: J, Stainless Steel, Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.