
Indexing Plungers without collar, Style J, metric
Mfr # K0345.11412
Zoro # G4588765
product price: $39.69
/eaKey Features
Plunger Dia.
12 mm
Thread Size
M20-1.5
Material
Stainless Steel
Type
Indexing Plunger
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0345.11412
Zoro #
G4588765
UPC #
-
Country of Origin
Germany
Dimensions
Plunger Dia.
12 mm
Thread Size
M20-1.5
Details
Material
Stainless Steel
Type
Indexing Plunger
Measurement Type
Metric
Description
Indexing Plunger without lockout Size: 4 D1=M20X1,5, Form: J, Stainless Steel, Not Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.