
Indexing Plungers without collar, Style K, inch
Mfr # K0345.02308A6
Zoro # G4613490
product price: $33.15
/eaKey Features
Thread Size
5/8"-11
Material
Stainless Steel
Measurement Type
Inch
Style
K - With Locknut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0345.02308A6
Zoro #
G4613490
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/8"-11
Details
Material
Stainless Steel
Measurement Type
Inch
Style
K - With Locknut
Description
Indexing Plunger without lockout Size: 3 D1=5/8-11, Form: K, Stainless Steel, Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.