Zoro Homepage

Indexing Plungers without collar, Style K, metric

  • Mfr # K0345.12105

  • Zoro # G4598495


product price: $19.15
/ea
Sold in multiples of 2 for $38.30

Key Features

Plunger Dia.
5 mm
Type
Indexing Plunger
Material
Stainless Steel
Thread Size
M10-1
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0345.12105
Zoro #
G4598495
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
5 mm
Thread Size
M10-1

Details

Type
Indexing Plunger
Material
Stainless Steel
Measurement Type
Metric

Description

Indexing Plunger without lockout Size: 1 D1=M10X1, Form: K, Stainless Steel, Not Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.