
Indexing Plungers without collar, Style K, metric
Mfr # K0345.12410
Zoro # G4599536
product price: $38.95
/eaKey Features
Thread Size
M20-1.5
Plunger Dia.
10 mm
Type
Indexing Plunger
Material
Stainless Steel
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0345.12410
Zoro #
G4599536
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M20-1.5
Plunger Dia.
10 mm
Details
Type
Indexing Plunger
Material
Stainless Steel
Measurement Type
Metric
Description
Indexing Plunger without lockout Size: 4 D1=M20X1,5, Form: K, Stainless Steel, Not Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.