Zoro Homepage

Indexing Plungers without collar with ext. locking pin, Style G, inch

  • Mfr # K0633.211004AK

  • Zoro # G4598109


product price: $24.75
/ea
Sold in multiples of 2 for $49.50

Key Features

Material
Thermoplastic/Stainless Steel
Type
Extended Pin
Thread Size
5/16"-24
Measurement Type
Inch
Style
G - No Locknut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0633.211004AK
Zoro #
G4598109
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/16"-24

Details

Material
Thermoplastic/Stainless Steel
Type
Extended Pin
Measurement Type
Inch
Style
G - No Locknut

Description

Indexing Plunger without lockout Size: 0 D1=5/16-24, Form: G Stainless Steel, Not Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.