Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers without collar with ext. locking pin, Style H, inch

  • Mfr # K0633.22903AJ

  • Zoro # G4617228


product price: $15.59
/ea
Sold in multiples of 2 for $31.18

Key Features

Type
Extended Pin
Thread Size
1/4"-28
Material
Thermoplastic/Steel
Measurement Type
Inch
Style
H - With Locknut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0633.22903AJ
Zoro #
G4617228
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/4"-28

Details

Type
Extended Pin
Material
Thermoplastic/Steel
Measurement Type
Inch
Style
H - With Locknut

Description

Indexing Plunger without lockout Size: 9 D1=1/4-28, Form: H Steel, Hardened, Components: Thermoplastic, Components: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.