Zoro Homepage

Installation tool for M06 and 1/4" indexing plungers

  • Mfr # K0344.99

  • Zoro # G1006849


product price: $11.95
/ea

Key Features

Type
Screw-In Washer
Material
Steel
Thread Size
M6-0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0344.99
Zoro #
G1006849
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6-0.75

Details

Type
Screw-In Washer
Material
Steel

Description

To Use, Lift The Plunger Knob And Insert The Knurled Disc Between The Knob And The Plunger Body, Engaging The Pins In The Slots On The Plunger Body. Allow The Knob To Retract, And Use The Knurls Of The Tool To Screw The Indexing Plunger Into Place. Designed For Kipp Indexing Plungers Without Wrench Collar, Including Part Families K0343, K0345, K0633, And K0634.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.