Kipp
Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 50, External Thread, Steel, Black Plastic, Cap Black
Mfr # K0155.4A5X60
Zoro # G1080037
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 22mm
- Color Black
- Diameter 50mm
- Finish Matte
- Height 32mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16"x3" Carbide Tipped Annular Cutter (CTC5-530-336)
- STARRETT Edge Finder (827MA)
- RAMSET PIN W/WASHER .300X1.5"" (00803)
- INGERSOLL-RAND Air Tool 50W Oil, 1 Pt Bottle (50P)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X30)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16X40, D1= 50 H=32, External Thread, Thermoplastic Black (K0154.4A4X40)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X20)
- KIPP Star Grip, Similar To DIN 6336, D=M10X30, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X30)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X30)
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X40)
- Kipp Hand Knobs and Wheels