This item is Discontinued.

Kipp Knurled Knob, M8 External Thread, 1.18"L K0247.208X30

Knurled Knob, M8 External Thread, 1.18"L (Discontinued)

  • Mfr # K0247.208X30
  • Zoro # G0641566
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0247.208X30
Zoro #
G0641566
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
18mm
Diameter
26mm
Height
26mm
Screw Length
1.18"
Thread Size
M8
Overall Length
2.20"

Details

Color
Black Gray
Finish
Matte Black
Knob Type
Novo Grip
Material
Thermoplastic, Steel
Style
Knurled
Type
External Thread
Components
Steel
Item
Knurled Knob

Description

Knurled Knob, Thread Size M8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.