This item is Discontinued.

Kipp Knurled Knob, 10-32 External Thread, 0.39"L K0247.01A1X10

Knurled Knob, 10-32 External Thread, 0.39"L (Discontinued)

  • Mfr # K0247.01A1X10
  • Zoro # G2564527
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0247.01A1X10
Zoro #
G2564527
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
14mm
Diameter
21mm
Height
22mm
Screw Length
0.39"
Thread Size
10-32
Overall Length
1.26"

Details

Color
Black Gray
Finish
Matte Black
Knob Type
Novo Grip
Material
Thermoplastic/Stainless Steel
Style
Knurled
Type
External Thread
Item
Knurled Knob
Components
Stainless Steel

Description

Knurled Knob, Thread Size 10-32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.