Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.0208X25
Zoro #
G0399192
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
18mm
Diameter
26mm
Height
26mm
Screw Length
0.99"
Thread Size
M8
Overall Length
2.01"
Details
Color
Black Gray
Finish
Matte Black
Knob Type
Novo Grip
Material
Thermoplastic/Stainless Steel
Style
Knurled
Type
External Thread
Item
Knurled Knob
Components
Stainless Steel
Description
Knurled Knob, Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.