Knurled Knob, Ext, SS, 1.18, 2.6, M10, 1.34

KIPP| Zoro #: G1146327| Mfr #: K0247.0310X30

$6.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1146327 Mfr #: K0247.0310X30
Finish: Matte BlackKnob Type: Novo Grip
Material: ThermoplasticItem: Knurled Knob
Type: External ThreadDiameter: 1.34"
Screw Length: 1.18"Overall Length: 2.60"
Components: Stainless SteelThread Size: M10
Country of Origin (subject to change): Germany

Product Description

Knurled Knob, External Thread, Screw Length 1.18 In, Overall Length 2.6, Thread Size M10 In, Dia 1.34 In, Component Stainless Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.