Knurled Knob, Int, 1.02, 5/16-18, 1.02

KIPP| Zoro #: G0384763| Mfr #: K0247.2A3

$4.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0384763 Mfr #: K0247.2A3
Material: ThermoplasticFinish: Matte Black
Knob Type: Novo GripType: Internal Thread
Item: Knurled KnobDiameter: 1.02"
Overall Length: 1.02"Components: Steel
Thread Size: 5/16-18Country of Origin (subject to change): Germany

Product Description

Knurled Knob, Internal Thread, Overall Length 1.02, Thread Size 5/16-18 In, Dia 1.02 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black
Save 15%. Sign up for Z-mail.