This item is Discontinued.

Kipp Knurled Knob, M8 Internal Thread, 1.34"L, Thermoplastic K0247.308

Knurled Knob, M8 Internal Thread, 1.34"L, Thermoplastic (Discontinued)

  • Mfr # K0247.308
  • Zoro # G2506926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0247.308
Zoro #
G2506926
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
22mm
Diameter
34mm
Height
36mm
Thread Size
M8
Overall Length
1.42"

Details

Color
Black Gray
Finish
Matte Black
Knob Type
Novo Grip
Material
Thermoplastic, Steel
Style
Knurled
Type
Internal Thread
Item
Knurled Knob
Components
Steel

Description

Knurled Knob, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.