Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Knob Size: 1, D1= 40 D=10-32 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black

  • Mfr # K0260.21A1

  • Zoro # G7140246


product price: $3.69
/ea
Sold in multiples of 10 for $36.90

Key Features

Material
Thermoplastic
Knob Type
Novo Grip
Diameter
1.57"
Overall Length
1.22"
Thread Size
10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0260.21A1
Zoro #
G7140246
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.57"
Overall Length
1.22"
Thread Size
10-32

Details

Material
Thermoplastic
Knob Type
Novo Grip
Item
Knurled Wheel
Type
Internal Thread
Finish
Matte Black

Description

Knurled Wheel, Thread Size 10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.