Knurled Knob Size: 1, D1= 40 D=10-32X10 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black

  • Mfr # K0260.51A1X10

  • Zoro # G7140368


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Type
External Thread
Material
Thermoplastic
Screw Length
0.39"
Finish
Matte Black
Diameter
1.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0260.51A1X10
Zoro #
G7140368
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
0.39"
Diameter
1.57"
Overall Length
1.61"
Thread Size
10-32

Details

Type
External Thread
Material
Thermoplastic
Finish
Matte Black
Item
Knurled Wheel
Knob Type
Novo Grip

Description

Knurled Wheel, Thread Size 10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.