Knurled Knob Size: 1, D1= 40 D=M06X10 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black

  • Mfr # K0260.5106X10

  • Zoro # G2767353


product price:  $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Thread Size
M6
Knob Type
Novo Grip
Material
Thermoplastic
Standards
RoHS
Screw Length
0.39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0260.5106X10
Zoro #
G2767353
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Screw Length
0.39"
Overall Length
40 mm
Diameter
1.57"
Overall Height
31 mm
Thread Length
10 mm
Base Height
13 mm
Handle Diameter
40 mm
Base Diameter
16.5 mm

Details

Knob Type
Novo Grip
Material
Thermoplastic
Item
Hand Knob
Standards
RoHS
Finish
Matte Black
Type
External Thread
Color
Gray
Features
Steel Trivalent Blue Passivated
Thread Material
Steel
Handle Type
Knurled Round
Measurement System
Metric
Handle Material
Thermoplastic

Description

Hand Knob, Handle Type Knurled Round, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M6, Overall Height 31 mm, Screw Length 0.39 In., Overall Length 40 mm, Tap Type Not Applicable, Includes -, Standards RoHS, Color Gray, Features Steel Trivalent Blue Passivated, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.