Knurled Knob Size: 1, D1= 40 D=M08X30 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.5108X30
Zoro # G2604917
product price:Â $3.69
/eaKey Features
Overall Length
40 mm
Screw Length
1.18"
Thread Size
M8
Material
Thermoplastic
Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0260.5108X30
Zoro #
G2604917
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
40 mm
Screw Length
1.18"
Thread Size
M8
Diameter
1.57"
Overall Height
31 mm
Base Diameter
16.5 mm
Base Height
13 mm
Handle Diameter
40 mm
Thread Length
30 mm
Details
Material
Thermoplastic
Item
Hand Knob
Type
External Thread
Knob Type
Novo Grip
Finish
Matte Black
Standards
RoHS
Color
Gray
Features
Steel Trivalent Blue Passivated
Handle Material
Thermoplastic
Thread Material
Steel
Handle Type
Knurled Round
Measurement System
Metric
Description
Hand Knob, Handle Type Knurled Round, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M8, Overall Height 31 mm, Screw Length 1.18 In., Overall Length 40 mm, Tap Type Not Applicable, Includes -, Standards RoHS, Color Gray, Features Steel Trivalent Blue Passivated, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.