Knurled Knob Size: 1, D1= 40 D=M08X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.5108X60
Zoro # G2819302
product price:Â $3.79
/eaKey Features
Thread Size
M8
Knob Type
Novo Grip
Screw Length
2.36"
Overall Length
40 mm
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0260.5108X60
Zoro #
G2819302
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Screw Length
2.36"
Overall Length
40 mm
Diameter
1.57"
Overall Height
31 mm
Base Height
13 mm
Handle Diameter
40 mm
Thread Length
60 mm
Base Diameter
16.5 mm
Details
Knob Type
Novo Grip
Finish
Matte Black
Type
External Thread
Standards
RoHS
Item
Hand Knob
Material
Thermoplastic
Color
Gray
Features
Steel Trivalent Blue Passivated
Thread Material
Steel
Measurement System
Metric
Handle Material
Thermoplastic
Handle Type
Knurled Round
Description
Hand Knob, Handle Type Knurled Round, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M8, Overall Height 31 mm, Screw Length 2.36 In., Overall Length 40 mm, Tap Type Not Applicable, Includes -, Standards RoHS, Color Gray, Features Steel Trivalent Blue Passivated, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.