Knurled Knob Size: 1 D=M05X15, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black

  • Mfr # K0247.105X15

  • Zoro # G7140018


product price:  $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Knob Type
Novo Grip
Finish
Matte Black
Type
External Thread
Diameter
0.83"
Screw Length
0.59"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0247.105X15
Zoro #
G7140018
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
0.83"
Screw Length
0.59"
Thread Size
M5
Overall Length
1.46"

Details

Knob Type
Novo Grip
Finish
Matte Black
Type
External Thread
Components
Steel
Material
Thermoplastic
Item
Knurled Knob

Description

Knurled Knob, Thread Size M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.