Knurled Knob Size: 2, D1= 50 D=3/8-16X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black

  • Mfr # K0260.52A4X20

  • Zoro # G7141113


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Knob Type
Novo Grip
Screw Length
0.78"
Material
Thermoplastic
Type
External Thread
Thread Size
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0260.52A4X20
Zoro #
G7141113
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
0.78"
Thread Size
3/8-16
Overall Length
2.20"
Diameter
1.99"

Details

Knob Type
Novo Grip
Material
Thermoplastic
Type
External Thread
Item
Knurled Wheel
Finish
Matte Black

Description

Knurled Wheel, Thread Size 3/8-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.