Knurled Knob Size: 2, D1= 50 D=5/16-18 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.22A3
Zoro # G7140806
product price: $3.95
/eaSold in multiples of 2 for $7.90
Key Features
Thread Size
5/16-18
Knob Type
Novo Grip
Type
Internal Thread
Diameter
1.99"
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0260.22A3
Zoro #
G7140806
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/16-18
Diameter
1.99"
Overall Length
1.42"
Details
Knob Type
Novo Grip
Type
Internal Thread
Finish
Matte Black
Item
Knurled Wheel
Material
Thermoplastic
Description
Knurled Wheel, Thread Size 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.