Knurled Knob Size: 2, D1= 50 D=5/16-18X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black

  • Mfr # K0260.52A3X20

  • Zoro # G3109757


product price:  $4.55
/ea

Key Features

Overall Length
63 mm
Finish
Matte Black
Standards
RoHS
Thread Size
5/16"-18
Diameter
1.99"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0260.52A3X20
Zoro #
G3109757
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63 mm
Thread Size
5/16"-18
Diameter
1.99"
Screw Length
0.78"
Overall Height
36 mm
Handle Diameter
50 mm
Thread Length
20 mm
Base Diameter
18 mm
Base Height
15 mm

Details

Finish
Matte Black
Standards
RoHS
Item
Hand Knob
Knob Type
Novo Grip
Type
External Thread
Material
Thermoplastic
Color
Gray
Features
Steel Trivalent Blue Passivated
Handle Type
Knurled Round
Measurement System
Inch
Thread Material
Steel
Handle Material
Thermoplastic

Description

Hand Knob, Handle Type Knurled Round, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size 5/16 In.-18, Overall Height 36 mm, Screw Length 0.78 In., Overall Length 63 mm, Tap Type Not Applicable, Includes -, Standards RoHS, Color Gray, Features Steel Trivalent Blue Passivated, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.