Shop KIPP
See all product information
Create Account
Knurled Knob Size: 2, D1= 50 D=M08 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black
- Mfr # K0260.2208
- Zoro # G7140849
product price:Â
$
4.25
/ea
Sold in multiples of 2 for
$8.50
Key Features
Material
Thermoplastic
Diameter
1.99"
Thread Size
M8
Overall Length
1.42"
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0260.2208
- Zoro #
- G7140849
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 1.99"
- Thread Size
- M8
- Overall Length
- 1.42"
Details
- Material
- Thermoplastic
- Item
- Knurled Wheel
- Finish
- Matte Black
- Knob Type
- Novo Grip
- Type
- Internal Thread
Description
Knurled Wheel, Thread Size M8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.