Knurled Knob Size: 2, D1= 50 D=M08X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black

  • Mfr # K0260.5208X60

  • Zoro # G7140928


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Thread Size
M8
Type
External Thread
Overall Length
3.78"
Knob Type
Novo Grip
Screw Length
2.36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0260.5208X60
Zoro #
G7140928
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
3.78"
Screw Length
2.36"
Diameter
1.99"

Details

Type
External Thread
Item
Knurled Wheel
Knob Type
Novo Grip
Finish
Matte Black
Material
Thermoplastic

Description

Knurled Wheel, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.