Knurled Knob Size: 2 D=M08X40, D1= 26, H=26, Thermoplastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0247.0208X40
Zoro # G7140316
product price:Â $3.99
/ea
Sold in multiples of 2 for $7.98
Key Features
Thread Size
M8
Knob Type
Novo Grip
Components
Stainless Steel
Diameter
1.02"
Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0247.0208X40
Zoro #
G7140316
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Diameter
1.02"
Overall Length
2.60"
Screw Length
1.57"
Details
Knob Type
Novo Grip
Components
Stainless Steel
Item
Knurled Knob
Type
External Thread
Material
Thermoplastic
Finish
Matte Black
Description
Knurled Knob, Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.