Knurled Knob Size: 3, D1= 63 D=1/2-13 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.23A5
Zoro # G7140885
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Overall Length
1.61"
Finish
Matte Black
Diameter
2.48"
Thread Size
1/2-13
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0260.23A5
Zoro #
G7140885
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1.61"
Diameter
2.48"
Thread Size
1/2-13
Details
Finish
Matte Black
Material
Thermoplastic
Type
Internal Thread
Knob Type
Novo Grip
Item
Knurled Wheel
Description
Knurled Wheel, Thread Size 1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.