Knurled Knob Size: 3, D1= 63 D=3/8-16 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.23A4
Zoro # G7140063
product price: $5.99
/eaSold in multiples of 10 for $59.90
Key Features
Finish
Matte Black
Overall Length
1.61"
Diameter
2.48"
Knob Type
Novo Grip
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0260.23A4
Zoro #
G7140063
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1.61"
Diameter
2.48"
Thread Size
3/8-16
Details
Finish
Matte Black
Knob Type
Novo Grip
Item
Knurled Wheel
Type
Internal Thread
Material
Thermoplastic
Description
Knurled Wheel, Thread Size 3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.