Knurled Knob Size: 3, D1= 63 D=3/8-16X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black

  • Mfr # K0260.53A4X20

  • Zoro # G7140343


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Overall Length
2.40"
Screw Length
0.78"
Finish
Matte Black
Material
Thermoplastic
Thread Size
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0260.53A4X20
Zoro #
G7140343
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.40"
Screw Length
0.78"
Thread Size
3/8-16
Diameter
2.48"

Details

Finish
Matte Black
Material
Thermoplastic
Item
Knurled Wheel
Type
External Thread
Knob Type
Novo Grip

Description

Knurled Wheel, Thread Size 3/8-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.