Knurled Knob Size: 3, D1= 63 D=M10X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.5310X20
Zoro # G2791896
product price:Â $5.49
/eaKey Features
Overall Length
63 mm
Screw Length
0.78"
Standards
RoHS
Knob Type
Novo Grip
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0260.5310X20
Zoro #
G2791896
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
63 mm
Screw Length
0.78"
Thread Size
M10
Diameter
2.48"
Overall Height
41 mm
Base Diameter
22 mm
Thread Length
20 mm
Base Height
17 mm
Handle Diameter
63 mm
Details
Standards
RoHS
Knob Type
Novo Grip
Material
Thermoplastic
Finish
Matte Black
Type
External Thread
Item
Hand Knob
Color
Gray
Features
Steel Trivalent Blue Passivated
Handle Material
Thermoplastic
Thread Material
Steel
Handle Type
Knurled Round
Measurement System
Metric
Description
Hand Knob, Handle Type Knurled Round, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M10, Overall Height 41 mm, Screw Length 0.78 In., Overall Length 63 mm, Tap Type Not Applicable, Includes -, Standards RoHS, Color Gray, Features Steel Trivalent Blue Passivated, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.