Knurled Knob Size: 3, D1= 63 D=M10X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.5310X60
Zoro # G7140727
product price:Â $5.15
/ea
Sold in multiples of 10 for $51.50
Key Features
Material
Thermoplastic
Screw Length
2.36"
Type
External Thread
Finish
Matte Black
Knob Type
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0260.5310X60
Zoro #
G7140727
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
2.36"
Diameter
2.48"
Overall Length
3.98"
Thread Size
M10
Details
Material
Thermoplastic
Item
Knurled Wheel
Type
External Thread
Finish
Matte Black
Knob Type
Novo Grip
Description
Knurled Wheel, Thread Size M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.