Knurled Knob Size: 3, D1= 63 D=M12 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.2312
Zoro # G7141034
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Finish
Matte Black
Diameter
2.48"
Thread Size
M12
Overall Length
1.61"
Knob Type
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0260.2312
Zoro #
G7141034
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
2.48"
Thread Size
M12
Overall Length
1.61"
Details
Finish
Matte Black
Knob Type
Novo Grip
Item
Knurled Wheel
Type
Internal Thread
Material
Thermoplastic
Description
Knurled Wheel, Thread Size M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.