Knurled Knob Size: 3 D=3/8-16X40, D1= 34, H=36, Thermoplastic Black, Comp: Steel, Cap: Black

  • Mfr # K0247.3A4X40

  • Zoro # G7140499


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Screw Length
1.57"
Components
Steel
Thread Size
3/8-16
Knob Type
Novo Grip
Diameter
1.34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0247.3A4X40
Zoro #
G7140499
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
1.57"
Thread Size
3/8-16
Diameter
1.34"
Overall Length
2.99"

Details

Components
Steel
Item
Knurled Knob
Knob Type
Novo Grip
Material
Thermoplastic
Finish
Matte Black
Type
External Thread

Description

Knurled Knob, Thread Size 3/8-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.