Knurled Knob Size: 3 D=M08, D1= 34, H=36, Thermoplastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0247.0308
Zoro # G7141287
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Diameter
1.34"
Thread Size
M8
Material
Thermoplastic
Finish
Matte Black
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.0308
Zoro #
G7141287
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
1.34"
Thread Size
M8
Overall Length
1.42"
Details
Item
Knurled Knob
Material
Thermoplastic
Finish
Matte Black
Type
Internal Thread
Components
Stainless Steel
Knob Type
Novo Grip
Description
Knurled Knob, Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.