Knurled Knob Size: 3 D=M08, D1= 34, H=36, Thermoplastic Black, Comp: Steel, Cap: Black
Mfr # K0247.308
Zoro # G7140788
product price: $2.65
/eaSold in multiples of 3 for $7.95
Key Features
Components
Steel
Overall Length
1.42"
Type
Internal Thread
Material
Thermoplastic
Knob Type
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.308
Zoro #
G7140788
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1.42"
Diameter
1.34"
Thread Size
M8
Details
Components
Steel
Type
Internal Thread
Material
Thermoplastic
Knob Type
Novo Grip
Item
Knurled Knob
Finish
Matte Black
Description
Knurled Knob, Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.