Knurled Knob, Sz: 1, D1= 40 D=10-32, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black

  • Mfr # K0261.21A1

  • Zoro # G7141524


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Finish
Matte Black
Thread Size
10-32
Type
Internal Thread, Stainless Steel Bushing
Knob Type
Novo Grip
Diameter
1.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0261.21A1
Zoro #
G7141524
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
10-32
Diameter
1.57"
Overall Length
1.22"

Details

Finish
Matte Black
Item
Knurled Wheel
Type
Internal Thread, Stainless Steel Bushing
Knob Type
Novo Grip
Material
Thermoplastic

Description

Knurled Wheel, Thread Size 10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.