Knurled Knob, Sz: 1, D1= 40 D=10-32X10, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black

  • Mfr # K0261.51A1X10

  • Zoro # G7140045


product price:  $4.49
/ea
Sold in multiples of 10 for $44.90

Key Features

Thread Size
10-32
Diameter
1.57"
Type
External Thread, Stainless Steel Stud
Screw Length
0.39"
Overall Length
1.61"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0261.51A1X10
Zoro #
G7140045
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
10-32
Diameter
1.57"
Screw Length
0.39"
Overall Length
1.61"

Details

Item
Knurled Wheel
Type
External Thread, Stainless Steel Stud
Material
Thermoplastic
Knob Type
Novo Grip
Finish
Matte Black

Description

Knurled Wheel, Thread Size 10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.