Knurled Knob, Sz: 1, D1= 40 D=10-32X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black

  • Mfr # K0261.51A1X20

  • Zoro # G7141217


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Thread Size
10-32
Material
Thermoplastic
Finish
Matte Black
Diameter
1.57"
Overall Length
2.01"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0261.51A1X20
Zoro #
G7141217
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
10-32
Diameter
1.57"
Overall Length
2.01"
Screw Length
0.78"

Details

Material
Thermoplastic
Finish
Matte Black
Type
External Thread, Stainless Steel Stud
Knob Type
Novo Grip
Item
Knurled Wheel

Description

Knurled Wheel, Thread Size 10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.