Knurled Knob, Sz: 1, D1= 40 D=M05X10, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.5105X10
Zoro # G3237026
product price:Â $5.25
/eaKey Features
Finish
Matte Black
Diameter
1.57"
Thread Size
M5
Overall Length
40 mm
Screw Length
0.39"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0261.5105X10
Zoro #
G3237026
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
1.57"
Thread Size
M5
Overall Length
40 mm
Screw Length
0.39"
Overall Height
31 mm
Thread Length
10 mm
Handle Diameter
40 mm
Base Diameter
16.5 mm
Base Height
13 mm
Details
Finish
Matte Black
Item
Hand Knob
Material
Thermoplastic
Knob Type
Novo Grip
Standards
RoHS
Type
External Thread, Stainless Steel Stud
Color
Gray
Features
Bright Threaded Pin
Measurement System
Metric
Thread Material
Stainless Steel
Handle Type
Knurled Round
Handle Material
Thermoplastic
Description
Hand Knob, Handle Type Knurled Round, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M5, Overall Height 31 mm, Screw Length 0.39 In., Overall Length 40 mm, Tap Type Not Applicable, Includes -, Standards RoHS, Color Gray, Features Bright Threaded Pin, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.