Knurled Knob, Sz: 1, D1= 40 D=M08, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black

  • Mfr # K0261.2108

  • Zoro # G7140876


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Type
Internal Thread, Stainless Steel Bushing
Overall Length
1.22"
Thread Size
M8
Diameter
1.57"
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0261.2108
Zoro #
G7140876
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.22"
Thread Size
M8
Diameter
1.57"

Details

Item
Knurled Wheel
Type
Internal Thread, Stainless Steel Bushing
Finish
Matte Black
Material
Thermoplastic
Knob Type
Novo Grip

Description

Knurled Wheel, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.