Knurled Knob, Sz: 1, D1= 40 D=M08X30, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.5108X30
Zoro # G7140718
product price:Â $4.55
/ea
Sold in multiples of 2 for $9.10
Key Features
Type
External Thread, Stainless Steel Stud
Overall Length
2.40"
Finish
Matte Black
Diameter
1.57"
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0261.5108X30
Zoro #
G7140718
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2.40"
Diameter
1.57"
Thread Size
M8
Screw Length
1.18"
Details
Type
External Thread, Stainless Steel Stud
Item
Knurled Wheel
Finish
Matte Black
Material
Thermoplastic
Knob Type
Novo Grip
Description
Knurled Wheel, Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.