Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Knob, Sz: 2, D1= 50 D=5/16-18, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black

  • Mfr # K0261.22A3

  • Zoro # G7141043


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Overall Length
1.42"
Thread Size
5/16-18
Material
Thermoplastic
Type
Internal Thread, Stainless Steel Bushing
Diameter
1.99"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0261.22A3
Zoro #
G7141043
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.42"
Thread Size
5/16-18
Diameter
1.99"

Details

Material
Thermoplastic
Item
Knurled Wheel
Type
Internal Thread, Stainless Steel Bushing
Finish
Matte Black
Knob Type
Novo Grip

Description

Knurled Wheel, Thread Size 5/16-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.