Knurled Knob, Sz: 2, D1= 50 D=5/16-18X20, Form L, Plastic Black, Comp: Stainless Steel

  • Mfr # K0261.52A3X20

  • Zoro # G7140903


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Finish
Matte Black
Thread Size
5/16-18
Knob Type
Novo Grip
Material
Thermoplastic
Overall Length
2.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0261.52A3X20
Zoro #
G7140903
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/16-18
Overall Length
2.20"
Diameter
1.99"
Screw Length
0.78"

Details

Finish
Matte Black
Knob Type
Novo Grip
Material
Thermoplastic
Item
Knurled Wheel
Type
External Thread, Stainless Steel Stud

Description

Knurled Wheel, Thread Size 5/16-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.