Knurled Knob, Sz: 2, D1= 50 D=5/16-18X40, Form L, Plastic Black, Comp: Stainless Steel
Mfr # K0261.52A3X40
Zoro # G7140763
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
Key Features
Finish
Matte Black
Overall Length
2.99"
Diameter
1.99"
Material
Thermoplastic
Knob Type
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0261.52A3X40
Zoro #
G7140763
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2.99"
Diameter
1.99"
Screw Length
1.57"
Thread Size
5/16-18
Details
Finish
Matte Black
Material
Thermoplastic
Item
Knurled Wheel
Knob Type
Novo Grip
Type
External Thread, Stainless Steel Stud
Description
Knurled Wheel, Thread Size 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.