Knurled Knob, Sz: 2, D1= 50 D=M08X15, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.5208X15
Zoro # G7140754
product price:Â $5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
Diameter
1.99"
Type
External Thread, Stainless Steel Stud
Material
Thermoplastic
Knob Type
Novo Grip
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0261.5208X15
Zoro #
G7140754
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
1.99"
Screw Length
0.59"
Overall Length
2.01"
Thread Size
M8
Details
Item
Knurled Wheel
Type
External Thread, Stainless Steel Stud
Material
Thermoplastic
Knob Type
Novo Grip
Finish
Matte Black
Description
Knurled Wheel, Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.