Knurled Knob, Sz: 2, D1= 50 D=M10X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black

  • Mfr # K0261.5210X20

  • Zoro # G7140578


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Diameter
1.99"
Screw Length
0.78"
Type
External Thread, Stainless Steel Stud
Finish
Matte Black
Overall Length
2.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0261.5210X20
Zoro #
G7140578
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.99"
Screw Length
0.78"
Overall Length
2.20"
Thread Size
M10

Details

Type
External Thread, Stainless Steel Stud
Finish
Matte Black
Item
Knurled Wheel
Material
Thermoplastic
Knob Type
Novo Grip

Description

Knurled Wheel, Thread Size M10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.