Knurled Knob, Sz: 3, D1= 63 D=1/2-13, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.23A5
Zoro # G7141016
product price: $8.59
/eaKey Features
Diameter
2.48"
Thread Size
1/2-13
Knob Type
Novo Grip
Finish
Matte Black
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0261.23A5
Zoro #
G7141016
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
2.48"
Thread Size
1/2-13
Overall Length
1.61"
Details
Knob Type
Novo Grip
Item
Knurled Wheel
Finish
Matte Black
Material
Thermoplastic
Type
Internal Thread, Stainless Steel Bushing
Description
Knurled Wheel, Thread Size 1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.